Beli foot switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LINEMASTER Foot SwitchDeskripsi:Linemaster offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.
- DV Foot SwitchDeskripsi:Control Box & Switch. High Quality Material.atribut:
- Rate Current (A): 10
- Rate Voltage (V): 220
- RIDGID Footswitchatribut:
- For use with: 3FE64, 3RY43, 3Z987, 4CW39 Threading Machines, 5A191
- For Use With Grainger Item Number: 3FE64, 3RY43, 3Z987, 4CW39, 5A191
- Catalog Number: 36642
- Kokusai Dengyo Medium-sized Aluminum Foot Switch SF SeriesDeskripsi:This is the most standard type series. Itcan be used for a wide range of purposes, including various machine tools and equipment.It is an alternate type general-purpose foot switch that is ideal for continuous current. The built-in switch uses a push button switch.atribut:
- Color: Metallic R25-635 equivalent
- Rating: AC250V 6A
- Contact Configuration: 1a
- Operating Characteristics: Alternate
- Attached Cord: VCTF 2 cores x 0.75mm2 x 1m
- Ambient Humidity (%RH): 85 or less
- Ambient Temperature (°C): -5 to 40
- Built-in Switch: Locking push button
- Insulation Resistance (MΩ): Over 100 (DC500V)
- Material Body/Cover: Aluminium Alloy Die-Cast
- Material Return Spring: SWP (piano wire)
- Material Seal Nut: Polyacetal resin
- Operating Force (N) : 34.3
- Protective Structure: IP30
- Shaft Material: SS400
- Withstand Voltage (V/minute): AC1500
- Ojiden Foot Switchatribut:
- Number in Series: Single
- Finishing Material: Aluminium Die-Cast
- RS PRO Momentary Foot SwitchDeskripsi:RS PRO Momentary Foot Switch - Cast Iron Material, DP-CO, 20 A Contact Current, 125 V, 250 V Contact VoltageThe RS PRO momentary foot switch is made for changing contacts within an electrical circuit. It's well-suited to industrial applications where operating a hand switch is a safety concern, such as within agricultural machinery. This switch can also be used in the home and you will often find it in sewing machines and patient hoists.This switch is constructed from cast aluminum for strength and durability, which means it's resistant to corrosion and denting. It has dimensions of (L) 157 mm x (W) 228 mm x (H) 140 mm. The cover is a bright orange colour, so it's easily noticeable on the floor. You'll benefit from anti-skid, rubber feet, as well as three pre-cut holes for mounting to the floor or equipment.Like all of our RS PRO collection, it's been tested by engineers for durability and reliability. It's IP68 rated, which means it's protected against dust and water projected from a nozzle.Why would you choose RS PRO?atribut:
- Foot Switch Type: Heavy Duty Foot Switch
- Guard Cover: Yes
- Switch Environment: Heavy Duty
- Switch Operation: Momentary
- HANYOUNG NUX Foot Switchatribut:
- Rated Voltage (V): 250 a.c.; 10A
- Nihon Seiki Foot SwitchDeskripsi:-A compact foot switch.-Wire is connected to the internal terminal.-The lock type locks the pedal when the pedal is stepped on. Step on the pedal again to release the lock.-For ON-OFF switch for power supplies of various electric devices.-Front Hinge Typeatribut:
- Foot Width Size: EEE
- Kinetic Friction Coefficient: 0.30 or More
- Upper Materials: artificial leather
- Shoe Sole Materials: EVA/Synthetic Rubber
- Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)atribut:
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Built-in
- Width (mm): 45
- IP Protection: IP41
- Impact Protection (IK): IK04
- Connection Type Auxiliary Circuit: Screw Connection
- Height (mm): 45
- Hole Diameter (mm): 22.5
- Number of Contacts As Normally Closed Contact: 1
- Number of Contacts As Normally Open Contact: 1
- Storage Temperature (°C): -10-70
- Terminal Capacity (mm²): 2.5-2.5
- With Lighting: No
- DV Blank Box for Push Button (Kotak Panel Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Push Button Diameter (mm): ɸ22
- Ojiden Ofl Basic Series Foot Switchatribut:
- Material: Aluminium Die-Cast
- Contact: 1c
- Number in Series: Single
- Operating Characteristics: Momentary
- Electrical Rating: 6A-250VAC
- Included VCTF Cord: 1.25mm2 3 pins 1m
- Specification: Rear hinge
- WIEGMANN Push Button EnclosureDeskripsi:Push-button enclosures are designed specifically for 22mm operators.
- LARKIN Push Button Box (Kotak Saklar Tekan)atribut:
- Color: Yellow
- Compatible for Diameter Push Button (mm): 22
- TRUSCO Foot Pedal Switching Valveatribut:
- Connection Port Diameter: Rc1/8
- Effective Area (mm²): 8
- Fluid Temperature (°C): 5 to 60
- IN, OUT: Rc1/4
- Dimensions (mm): 80x120x48.5
- Working Pressure (MPa): 0 to 0.7
Daftar Harga foot switch Terbaru November 2026
| LINEMASTER Foot Switch | Rp609.900 |
| DV Foot Switch | Rp60.900 |
| RIDGID Footswitch | Rp13.999.900 |
| Ojiden Foot Switch | Rp439.900 |
| Kokusai Dengyo Medium-sized Aluminum Foot Switch SF Series | Rp1.299.900 |
| Ojiden Foot Switch | Rp689.900 |
| RS PRO Momentary Foot Switch | Rp7.499.900 |
| HANYOUNG NUX Foot Switch | Rp66.900 |
| Nihon Seiki Foot Switch | Rp1.499.900 |
| Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan) | Rp399.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




























































































































































/5lP101006201-3.jpg)
/ktP105169749-2.jpg)




/rdP109185985-1.jpg)

/pmP106824922-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)